Motion
638
Retaining Compound - Green, 250 ml, Bottle
Mi Item #05799175
MFR #638
Price$231.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 250 ml, Bottle
Mi Item #05799175
MFR #638

Mfr description
1835925 638 RETAIN CMPND 250ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.38/each

Specifications

Dimensions

  • Container Size
    8.45 oz
  • Gap Fill
    0.010 in
  • Package Size
    250 ml
  • Shear Strength
    4500 psi

Details

  • Application
    Bonds Cylindrical Fitting Parts
  • Color
    Green
  • Container Capacity
    250 mL
  • Cure Time
    24 hr
  • Fixture Time
    4 min
  • Full Cure
    24 hr.
  • Max Operating Temperature
    -65 °F to 300 °F
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Primer
    7088, 7649 or 7471
  • Product Form
    Liquid
  • Series
    Retaining Compounds
  • Standards Met
    CFIA Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)