Motion
66252843332

NORTON ABRASIVES
66252843332

Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 8500 rpm
MI ITEM #05799285
MFR #66252843332
Price$24.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843332

Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 20 Grit, 8500 rpm
MI ITEM #05799285
MFR #66252843332

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.61/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Hole Size
    5/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Norton Sg Ceramic And Zirconia Alumina Grain, Outperforms Aluminum Oxide Wheels By Up To 10 Times, 50% To 200% Higher Cut Rate Than Competitive Zirconia Wheels, Fully Speed Tested And Comply With Ansi Standards
  • Application
    Stock Removal, Cutting, Notching, Cleaning Pipes, Weld Beads
  • Arbor Type
    Threaded Hole
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    20
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Ratings
    ANSI
  • Specification
    NORZON PLUS
  • Tool Comp
    Right Angle Grinder
  • Wheel Type
    Type 27

Overview

Mfr description
66252843332 DEPRESSED CTR GRINDING WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought