Motion
EXEW081601
Extra Thrust Bearing Washer - 0.5000 in ID, 1.0000 in OD, 0.0625 in Length, Powdered Metal Material
Mi Item #05799432
MFR #EXEW081601
Price$1.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Thrust Bearing Washer - 0.5000 in ID, 1.0000 in OD, 0.0625 in Length, Powdered Metal Material
Mi Item #05799432
MFR #EXEW081601

Mfr description
EXEW081601 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.24/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.0000 in
  • Overall Length  
    0.0625 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.009 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905230509
  • Max V Value
    1200
  • Operating Temperature Range
    -40 to 460 ºF
  • Product Type
    Plain Sleeve & Flanged Bearings
  • UPC_NO
    717905230509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)