Motion
EXEW142401
Extra Thrust Bearing Washer - 0.8750 in ID, 1.5000 in OD, 0.0625 in Length, Powdered Metal Material
MI ITEM #05799433
MFR #EXEW142401
Price$2.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Thrust Bearing Washer - 0.8750 in ID, 1.5000 in OD, 0.0625 in Length, Powdered Metal Material
MI ITEM #05799433
MFR #EXEW142401

Mfr description
EXEW142401 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Inside Diameter
    0.8750 in
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    0.0625 in
  • Overall Thickness
    0.0625 in
  • Recommended Shaft Size
    7/8 in
  • Weight
    0.016 lbs

Details

  • Additional Details
    Self-Lubricating;Oil-Impregnated;Anderol 465 oil with a finely dispersed PTFE
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Extra Thrust Washers SAE 841
  • Manufacturer Catalog
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 460 ºF
  • Outside Diameter Tolerance
    1.4990 to 1.5090 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    841 Extra
  • Sleeve Bearing Type
    Thrust Washer
  • Type
    Thrust Washer
  • Type Of Bearing
    Thrust Washer
  • UPC_NO
    717905230653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)