Motion
ARM11AB1-R16-A1Z

SMC CORP OF AMERICA
ARM11AB1-R16-A1Z

Compact Manifold Regulator - 4 mm Outlet Port, Elbow, 7 to 100 psi
Mi Item #05799440
MFR #ARM11AB1-R16-A1Z
Price$34.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AB1-R16-A1Z

Compact Manifold Regulator - 4 mm Outlet Port, Elbow, 7 to 100 psi
Mi Item #05799440
MFR #ARM11AB1-R16-A1Z

Mfr description
ARM11AB1-R16-A1Z
  • Regulator block, common supply type
  • OUT piping type: straight & elbow (metric & inch)
  • OUT piping position: bottom, top
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.90/each

Specifications

Dimensions

  • Outlet Port Size
    4 mm

Details

  • Digital Pressure Switch
    None
  • Included Options
    Pressure Gauge
  • Inlet Port Position
    Bottom
  • Knob Type
    Front
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    50.8 psi
  • Outlet Port Position
    Bottom
  • Outlet Port Type
    4 mm Elbow
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    Common Supply Block With Pressure Switch
  • Supply Type
    Centralized Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)