Motion
Chlor-Free Degreaser 14oz

CRC INDUSTRIES
Chlor-Free Degreaser 14oz

CRC Heavy Duty Degreaser - 14 oz, Aerosol, No, Solvent Scent
Mi Item #05799459
MFR #Chlor-Free Degreaser 14oz
Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Chlor-Free Degreaser 14oz

CRC Heavy Duty Degreaser - 14 oz, Aerosol, No, Solvent Scent
Mi Item #05799459
MFR #Chlor-Free Degreaser 14oz

Mfr description
1003441 CHLOR-FREE DEGREASER AER20OZ
  • Fast drying to help minimize downtime
  • Leaves no residue
  • Non-conductive, non-corrosive and non-staining
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.72/each

Specifications

Dimensions

  • Boiling Point
    118°F
  • Container Size
    14 oz
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -245°F
  • Height
    9.25 in
  • Length
    2.63 in
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Shelf Life
    10 yr
  • Specific Gravity
    0.72
  • VOC Content
    46.25
  • Weight
    1.33 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Motors, Pumps, Generators, Hoists, Compressors, Mechanical Equipment, Corroded Machinery, Air Tools, Mechanical Brakes & Clutches, Chains, Wire Ropes, Bearings, Dies, Molds
  • Base Type
    Blend of Organic Solvents
  • Capacity
    14 oz, 414.03 mL
  • Certification
    NSF K2
  • Chemical Type
    Non Chlorinated
  • Cleaner Type
    Non-Chlorinated
  • Color
    Colorless
  • Composition
    Non-Chlorinated Degreaser
  • Container Capacity
    14 oz, 414.03 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Non-Chlorinated Degreaser
  • Dielectric Strength
    6,000 V
  • Features & Benefits
    • Fast drying to help minimize downtime • Leaves no residue • Non-conductive, non-corrosive and non-staining • NSF K2 registered for use in meat and poultry plants • Restricted from sale in CA, CO, CT, DE, MD, NH, RI and Parts of UT •
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Food Grade
    True
  • For Use With
    Motors, Pumps, Generators, Hoists, Compressors, Mechanical Equipment, Corroded Machinery, Air Tools, Mechanical Brakes & Clutches, Chains, Wire Ropes, Bearings, Dies, Molds
  • Form
    Aerosol
  • Formula Type
    Non-Chlorinated
  • Manufacturer Upc Number
    078254031859
  • Minimum Order Quantity
    12
  • NSF Rating
    K2
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • Solvent Free
    No
  • Standards Met
    NSF K2
  • Surfaces Cleaned
    Metal
  • Type
    Aerosol
  • UPC_NO
    078254031859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)