Specifications
Dimensions
- Body Size12 mm
- Port 1 Size/TypeM Thread
- Port 2 Size/TypeM Thread
Details
- Actuator TypePneumatic Rotary
- Cushion TypeAir Cushion
- MagnetYes
- Mount TypeBody as Flange
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)