Motion
SDSZ20C
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #05799602
MFR #SDSZ20C
Your Price$270.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Die Set Plain Linear Bearing - SDSZ Series, 1.2500 in Shaft Diameter, 2.0000 in Outside Diameter, 2.6250 in Overall Length, Closed
MI ITEM #05799602
MFR #SDSZ20C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.04/each(List $310.55)

Overview

Mfr description
SDSZ20C BEARING

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    2.0000 in
  • Overall Length
    2.6250 in
  • Closure Type
    Closed
  • Series
    SDSZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text