Motion
5304-ZZ
Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #05799757
MFR #5304-ZZ
Price$74.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, CN
Mi Item #05799757
MFR #5304-ZZ

Mfr description
PER.5304-ZZW-A RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.52/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8750 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    5304-ZZW-A RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Manufacturer Catalog Number
    1017
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106950387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)