Motion
7905UCP5

NTN
7905UCP5

Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #05799786
MFR #7905UCP5
Price$626.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7905UCP5

Angular Contact Bearing - 25 mm Bore, 42 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
Mi Item #05799786
MFR #7905UCP5

Mfr description
7905CP5 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.042 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7905CP5 PRECISION
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359455960
  • Max Rpm
    56000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8150 N
  • Radial Static Load Capacity
    5750 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359455960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)