Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Adjuster OptionAdjustable Cushion Both End
- Cushion TypeAdjustable Air
- Cylinder StyleISO 15552
- Cylinder TypeISO
- Product TypeLocking Air Cylinders
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)