Motion
205566

ANSELL
205566

HyFlex® 103327 Multipurpose Light Duty Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff
Mi Item #05799968
MFR #205566
Price$6.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205566

HyFlex® 103327 Multipurpose Light Duty Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff
Mi Item #05799968
MFR #205566

Mfr description
205566 HYFLEX 11600 WHITE NA/MX SIZE 7,0
  • Stretch nylon liner and polyurethane coating offer tactile sensitivity
  • Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
  • Offered in white for dirt sensitive application or in black for environments that present some level of dirt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.13/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Nylon Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Manufacturer Upc Number
    20076490499345
  • Material Type
    Polyurethane
  • Product Line
    Hyflex
  • Protection Type
    General Protection
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • UPC_NO
    20076490499345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)