Motion
66623399139

NORTON ABRASIVES
66623399139

BlueFire R884P Coated Flap Disc - 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM
Mi Item #05800208
MFR #66623399139
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399139

BlueFire R884P Coated Flap Disc - 4-1/2 in Disc Diameter, 80 Grit, 13300 RPM
Mi Item #05800208
MFR #66623399139

Mfr description
66623399139 4-1/2" X 5/8"-11 FLAP DISC
  • High performance
  • Aggressive cut and long life
  • Up to 30% longer life than competitive zirconia alumina products
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina Plus
  • Abrasive Type
    Coated
  • Arbor Type
    Threaded
  • Flap Disc Type
    Type 27
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Series
    BlueFire R860
  • UPC_NO
    66623399139
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)