Motion
66623399146

NORTON ABRASIVES
66623399146

BlueFire R884P Coated Flap Disc - 5 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #05800210
MFR #66623399146
Your Price$13.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399146

BlueFire R884P Coated Flap Disc - 5 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #05800210
MFR #66623399146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.76/each(List $16.06)

Overview

Mfr description
66623399146 5" X 5/8"-11 FLAP DISC
  • High performance
  • Aggressive cut and long life
  • Up to 30% longer life than competitive zirconia alumina products
  • Polyester flaps
  • Improved durability
  • Semi-open coat
  • Retards loading on aluminum
  • High strength, lightweight, absorbs vibration
  • Blue, flexible plastic backing plate on Type 27 Quick Trim
  • New industry standard for trimability
  • Used primarily for blending and finishing flat surfaces

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina Plus
  • Grade
    Coarse Grit
  • Grit Number
    60
  • Max Rpm
    12000 rpm
  • UPC_NO
    66623399146
  • Arbor Size
    5/8 in
  • Arbor Type
    Threaded
  • Package Quantity
    10
  • Series
    BlueFire R860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text