Motion
66623399000

NORTON ABRASIVES
66623399000

Neon R766 Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13300 rpm
Mi Item #05800212
MFR #66623399000
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399000

Neon R766 Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13300 rpm
Mi Item #05800212
MFR #66623399000

Mfr description
66623399000 4-1/2" X 5/8"-11 FLAP DISC
  • Alternating aluminum oxide (green) and zirconia alumna (blue) flaps
  • Good-performing, economically priced, general-purpose
  • Standard flap density
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    X Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Rust Removal
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Description Keyword
    5/8 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Poly Cotton
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66623399000
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Package Quantity
    10
  • Series
    Gemini
  • Substrate
    Fiberglass
  • UPC_NO
    66623399000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)