Motion
66623399130

NORTON ABRASIVES
66623399130

Neon R766 Flap Disc - 5/8 in Threaded Arbor, Type 27, 5 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #05800216
MFR #66623399130
List Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399130

Neon R766 Flap Disc - 5/8 in Threaded Arbor, Type 27, 5 in Disc Diameter, 60 Grit, 12000 RPM
MI ITEM #05800216
MFR #66623399130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.40/each for your price

Overview

Mfr description
66623399130 5" X -5/8"-11 FLAP DISC
  • Alternating aluminum oxide (green) and zirconia alumna (blue) flaps
  • Good-performing, economically priced, general-purpose
  • Standard flap density
  • Green, flexible plastic backing plate on Type 27 Quick Trim
  • New resin system and Y-weight polyester flaps
  • Improved base adhesion and 30%+ improvement in life over key competitors’ aluminum oxide flap discs
  • Stands up on light-to-moderately demanding applications
  • New grain coating
  • Longer life and faster cut rate
  • High strength, lightweight, absorbs vibration
  • New industry standard for trimability
  • Used primarily for blending and finishing flat surfaces

Specifications

  • Flap Disc Type
    Type 27
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    60
  • Max Rpm
    12000 rpm
  • UPC_NO
    66623399130
  • Arbor Size
    5/8 in
  • Arbor Type
    Threaded
  • Package Quantity
    10
  • Description Keyword
    5/8 in Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought