Motion
49941 W-2929SR-25 SUPPLIED AIR HOSE25' COILED

3M
49941 W-2929SR-25 SUPPLIED AIR HOSE25' COILED

3M™ Supplied Air Hose W-2929SR-25, 25 ft, 3/8 in ID, Schrader Fittings, High Pressure, Coiled 1 EA/Case
Mi Item #05800448
MFR #49941 W-2929SR-25 SUPPLIED AIR HOSE25' COILED
Price$571.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49941 W-2929SR-25 SUPPLIED AIR HOSE25' COILED

3M™ Supplied Air Hose W-2929SR-25, 25 ft, 3/8 in ID, Schrader Fittings, High Pressure, Coiled 1 EA/Case
Mi Item #05800448
MFR #49941 W-2929SR-25 SUPPLIED AIR HOSE25' COILED

Mfr description
49941 W-2929SR-25 SUPPLIED AIR HOSE25'
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1/4 inch body size Shrader fittings
  • Comes with 1/4 inch FPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.42/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Weight
    2.086 lb

Details

  • Hose Type
    Coiled
  • Manufacturer Upc Number
    00051131499416
  • Material
    Nylon
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • UPC_NO
    00051131499416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)