Motion
49943 W-2929SR-100' SUPPLIED AIR HOSE COILED

3M
49943 W-2929SR-100' SUPPLIED AIR HOSE COILED

3M™ Supplied Air Hose W-2929SR-100, 100 ft, 3/8 in ID, Schrader Fittings, High Pressure, Coiled 1 EA/Case
MI ITEM #05800454
MFR #49943 W-2929SR-100' SUPPLIED AIR HOSE COILED
List Price$1,633.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49943 W-2929SR-100' SUPPLIED AIR HOSE COILED

3M™ Supplied Air Hose W-2929SR-100, 100 ft, 3/8 in ID, Schrader Fittings, High Pressure, Coiled 1 EA/Case
MI ITEM #05800454
MFR #49943 W-2929SR-100' SUPPLIED AIR HOSE COILED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,633.94/each for your price

Overview

Mfr description
49943 W-2929SR-100' SUPPLIED AIR HOSE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 1/4 inch body size Shrader fittings
  • Comes with 1/4 inch FPT
  • Can be used on 3M™ High Pressure Compressed Air Systems

Specifications

  • Series/System Compatibility
    V-Series
  • Material
    Nylon
  • Weight
    5.807 lb
  • Hose Type
    Coiled
  • Overall Length
    100 ft
  • Pressure Type
    High Pressure
  • Product Types
    Air Hose
  • Manufacturer Upc Number
    00051131499430
  • UPC_NO
    00051131499430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought