Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
06157

Vikan Basic Wall Bracket - Orange
Mi Item #05800547
MFR #06157

Mfr description
06157 WALL BRACKET ORANGE
  • The wall bracket supports any product and is virtually unbreakable
  • The one-piece bracket kit includes screws, wall anchors, and mounting instructions
  • Provides a color-coded storage option for tools.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Orange
  • For Use With
    1-3 Vikan Cleaning Tools
  • Includes
    1 wall bracket
  • Manufacturer Upc Number
    5705020061578
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)