Motion
31665

VIKAN
31665

Vikan 12" Upright Broom- Medium - White
Mi Item #05800587
MFR #31665
Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31665

Vikan 12" Upright Broom- Medium - White
Mi Item #05800587
MFR #31665

Mfr description
31665 BROOM- STRAIGHT NECK MEDIUM 12"
  • This fully color-coded straight neck floor broom is designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.98/each

Specifications

Dimensions

  • Bristle Color
    White
  • Bristle Length
    78 mm
  • Broom Head Width
    1.9 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)