Motion
31669

VIKAN
31669

Vikan 12" Upright Broom- Medium - Black
MI ITEM #05800588
MFR #31669
Your Price$36.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31669

Vikan 12" Upright Broom- Medium - Black
MI ITEM #05800588
MFR #31669

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.20/each(List $45.25)

Overview

Mfr description
31669 BROOM- STRAIGHT NECK MEDIUM 12"
  • This fully color-coded straight neck floor broom is designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    1.9 in
  • Bristle Length
    3.07
  • Bristle Color
    Black
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text