Motion
31997

VIKAN
31997

Vikan 24" Small Particle Push Broom- Soft - Orange
MI ITEM #05800671
MFR #31997
Price$71.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31997

Vikan 24" Small Particle Push Broom- Soft - Orange
MI ITEM #05800671
MFR #31997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.79/each

Specifications

Dimensions

  • Bristle Color
    Orange
  • Bristle Length
    2.2
  • Broom Head Width
    2.8 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Overview

Mfr description
31997 BROOM- MED/STIFF ORANGE 2X24
  • The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought