1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
31998
Vikan 24" Small Particle Push Broom- Soft - Purple
MI ITEM #
05800672
MFR #
31998
Price
$71.79
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
VIKAN 31998
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
31998
Vikan 24" Small Particle Push Broom- Soft - Purple
MI ITEM #
05800672
MFR #
31998
Mfr description
31998 BROOM- MED/STIFF PURPLE 2X24
The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas;
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$71
.79
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Purple
Bristle Length
2.2
Broom Head Width
2.8 in
Details
Block Material
Polypropylene
Bristle Material
Polyester
Broom Handle Connection Type
Euro (Hygienic)
FDA Accepted
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items