Motion
31745

VIKAN
31745

Vikan 16" Combo Push Broom- Soft/Stiff - White
Mi Item #05800697
MFR #31745
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31745

Vikan 16" Combo Push Broom- Soft/Stiff - White
Mi Item #05800697
MFR #31745

Mfr description
31745 BROOM- SOFT/HARD WHITE 2X16
  • This fully color-coded sweeping broom has two types of bristles to pick up every particle; The stiff bristles loosen stubborn dirt, and the soft bristles sweep away loose particles;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Bristle Color
    White
  • Bristle Length
    56 mm
  • Broom Head Width
    410 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)