Motion
31749

VIKAN
31749

Vikan 16" Combo Push Broom- Soft/Stiff - Black
MI ITEM #05800698
MFR #31749
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31749

Vikan 16" Combo Push Broom- Soft/Stiff - Black
MI ITEM #05800698
MFR #31749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.70/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    2.36
  • Broom Head Width
    2.6 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Overview

Mfr description
31749 BROOM- SOFT/HARD BLACK 2X16
  • This fully color-coded sweeping broom has two types of bristles to pick up every particle; The stiff bristles loosen stubborn dirt, and the soft bristles sweep away loose particles;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought