Motion
31945

VIKAN
31945

Vikan 24" Combo Push Broom- Soft/Stiff - White
MI ITEM #05800700
MFR #31945
Your Price$62.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31945

Vikan 24" Combo Push Broom- Soft/Stiff - White
MI ITEM #05800700
MFR #31945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$62.32/each(List $77.90)

Overview

Mfr description
31945 BROOM- SOFT/HARD WHITE 2X24
  • This fully color-coded floor broom has two types of bristles to first help loosen stubborn dirt and move heavy debris, and then gather the finer particles;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    2.8 in
  • Bristle Length
    2.36
  • Bristle Color
    White
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text