Motion
31995

VIKAN
31995

Vikan 24" Small Particle Push Broom- Soft - White
MI ITEM #05800702
MFR #31995
Price$71.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31995

Vikan 24" Small Particle Push Broom- Soft - White
MI ITEM #05800702
MFR #31995

Mfr description
31995 BROOM- MED/STIFF WHITE 2X24
  • The bristles on this fully color-coded floor broom are very soft, which makes it great for sweeping fine particles in dry areas;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.79/each

Specifications

Dimensions

  • Bristle Color
    White
  • Bristle Length
    2.2
  • Broom Head Width
    2.8 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)