Motion
31796

VIKAN
31796

Vikan Broom - Euro (Hygienic), Polypropylene Block Material, Polyester Bristle Material, 410 mm Broom Head Width, 56 mm Bristle Length
Mi Item #05800756
MFR #31796
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31796

Vikan Broom - Euro (Hygienic), Polypropylene Block Material, Polyester Bristle Material, 410 mm Broom Head Width, 56 mm Bristle Length
Mi Item #05800756
MFR #31796

Mfr description
31796 BROOM- MEDIUM YELLOW 2X16
  • This fully color-coded soft-bristled floor broom is great for sweeping fine particles, such as flour, in dry areas;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Bristle Color
    Yellow
  • Bristle Length
    56 mm
  • Broom Head Width
    410 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)