1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
31792
Vikan 16" Small Particle Push Broom- Soft - Green
MI ITEM #
05800781
MFR #
31792
Price
$56.70
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
VIKAN 31792
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
31792
Vikan 16" Small Particle Push Broom- Soft - Green
MI ITEM #
05800781
MFR #
31792
Mfr description
31792 BROOM- MEDIUM GREEN 2X16
This fully color-coded soft-bristled floor broom is great for sweeping fine particles, such as flour, in dry areas;
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.70
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Green
Bristle Length
2.2
Broom Head Width
2.8 in
Details
Block Material
Polypropylene
Bristle Material
Polyester
Broom Handle Connection Type
Euro (Hygienic)
FDA Accepted
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items