Motion
31795

VIKAN
31795

Vikan 16" Small Particle Push Broom- Soft - White
MI ITEM #05800782
MFR #31795
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31795

Vikan 16" Small Particle Push Broom- Soft - White
MI ITEM #05800782
MFR #31795

Mfr description
31795 BROOM- MEDIUM WHITE 2X16
  • This fully color-coded soft-bristled floor broom is great for sweeping fine particles, such as flour, in dry areas;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Bristle Color
    White
  • Bristle Length
    2.2
  • Broom Head Width
    2.8 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)