Motion
31786

VIKAN
31786

Vikan 16" Fine Particle Push Broom- Soft/Split - Yellow
MI ITEM #05800799
MFR #31786
List Price$46.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31786

Vikan 16" Fine Particle Push Broom- Soft/Split - Yellow
MI ITEM #05800799
MFR #31786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.31/each for your price

Overview

Mfr description
31786 BROOM- SOFT YELLOW 2X16
  • This soft/split bristle floor broom is suitable for dry environments, and is ideal for sweeping flour and starch as well as other dry powders;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    2.8 in
  • Bristle Length
    2.36
  • Bristle Color
    Yellow
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text