Motion
31793

VIKAN
31793

Vikan 16" Small Particle Push Broom- Soft - Blue
Mi Item #05800800
MFR #31793
Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31793

Vikan 16" Small Particle Push Broom- Soft - Blue
Mi Item #05800800
MFR #31793

Mfr description
31793 BROOM- MEDIUM BLUE 2X16
  • This fully color-coded soft-bristled floor broom is great for sweeping fine particles, such as flour, in dry areas;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.20/each

Specifications

Dimensions

  • Bristle Color
    Blue
  • Bristle Length
    56 mm
  • Broom Head Width
    410 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)