Motion
31785

VIKAN
31785

Vikan 16" Fine Particle Push Broom- Soft/Split - White
Mi Item #05800811
MFR #31785
Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31785

Vikan 16" Fine Particle Push Broom- Soft/Split - White
Mi Item #05800811
MFR #31785

Mfr description
31785 BROOM- SOFT WHITE 2X16
  • This soft/split bristle floor broom is suitable for dry environments, and is ideal for sweeping flour and starch as well as other dry powders;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.69/each

Specifications

Dimensions

  • Bristle Color
    White
  • Bristle Length
    60 mm
  • Broom Head Width
    410 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)