1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
29146
Vikan 12" Angle Broom- Extra Stiff - Yellow
MI ITEM #
05800830
MFR #
29146
Price
$25.36
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
VIKAN 29146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
29146
Vikan 12" Angle Broom- Extra Stiff - Yellow
MI ITEM #
05800830
MFR #
29146
Mfr description
29146 ANGLE CUT BROOM YELLOW
The angled design of this broom makes it easy to reach into narrow spaces between equipment when sweeping debris before the scrubbing action starts; It is particularly effective for collecting large particles of debris like meat and vegetables in a moist environment;
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$25
.36
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Yellow
Bristle Length
6.69
Broom Head Width
1.4 in
Details
Block Material
Polypropylene
Bristle Material
Polyester
Broom Handle Connection Type
Euro (Hygienic)
FDA Accepted
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items