Motion
29145

VIKAN
29145

Vikan 12" Angle Broom- Extra Stiff - White
MI ITEM #05800842
MFR #29145
Your Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29145

Vikan 12" Angle Broom- Extra Stiff - White
MI ITEM #05800842
MFR #29145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.02/each(List $27.52)

Overview

Mfr description
29145 ANGLE CUT BROOM WHITE
  • The angled design of this broom makes it easy to reach into narrow spaces between equipment when sweeping debris before the scrubbing action starts; It is particularly effective for collecting large particles of debris like meat and vegetables in a moist environment;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    1.4 in
  • Bristle Length
    6.69
  • Bristle Color
    White
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought