Motion
29144

VIKAN
29144

Vikan Broom - Euro (Hygienic), Polypropylene Block Material, Polyester Bristle Material, 290 mm Broom Head Width, 170 mm Bristle Length
Mi Item #05800864
MFR #29144
Price$29.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29144

Vikan Broom - Euro (Hygienic), Polypropylene Block Material, Polyester Bristle Material, 290 mm Broom Head Width, 170 mm Bristle Length
Mi Item #05800864
MFR #29144

Mfr description
29144 ANGLE CUT BROOM RED
  • The angled design of this broom makes it easy to reach into narrow spaces between equipment when sweeping debris before the scrubbing action starts; It is particularly effective for collecting large particles of debris like meat and vegetables in a moist environment;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.17/each

Specifications

Dimensions

  • Bristle Length
    170 mm
  • Broom Head Width
    290 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)