1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
29156
Vikan 13" Push Broom- Extra Stiff - Yellow
MI ITEM #
05800865
MFR #
29156
Price
$55.37
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
VIKAN 29156
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
29156
Vikan 13" Push Broom- Extra Stiff - Yellow
MI ITEM #
05800865
MFR #
29156
Mfr description
29156 BROOM- STIFF YELLOW
This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris; This brush is also suitable for use in wet and external areas;
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$55
.37
/each
Add to Cart
Specifications
Dimensions
Bristle Color
Yellow
Bristle Length
4.13
Broom Head Width
2.9 in
Details
Block Material
Polypropylene
Bristle Material
Polyester
Broom Handle Connection Type
Euro (Hygienic)
FDA Accepted
Yes
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items