1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VIKAN
29155
Vikan 13" Push Broom- Extra Stiff - White
MI ITEM #
05800869
MFR #
29155
Price
$63.68
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
VIKAN 29155
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VIKAN
29155
Vikan 13" Push Broom- Extra Stiff - White
MI ITEM #
05800869
MFR #
29155
Mfr description
29155 BROOM- STIFF WHITE
This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris; This brush is also suitable for use in wet and external areas;
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.68
/each
Add to Cart
Specifications
Dimensions
Bristle Color
White
Bristle Length
4.13
Broom Head Width
2.9 in
Details
Block Material
Polypropylene
Bristle Material
Polyester
Broom Handle Connection Type
Euro (Hygienic)
FDA Accepted
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items