Motion
29159

VIKAN
29159

Vikan 13" Push Broom- Extra Stiff - Black
Mi Item #05800870
MFR #29159
Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29159

Vikan 13" Push Broom- Extra Stiff - Black
Mi Item #05800870
MFR #29159

Mfr description
29159 BROOM- STIFF BLACK
  • This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris; This brush is also suitable for use in wet and external areas;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.37/each

Specifications

Dimensions

  • Bristle Color
    Black
  • Bristle Length
    105 mm
  • Broom Head Width
    330 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)