Motion
29202

VIKAN
29202

Vikan 20" Push Broom- Extra Stiff - Green
MI ITEM #05800871
MFR #29202
Your Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29202

Vikan 20" Push Broom- Extra Stiff - Green
MI ITEM #05800871
MFR #29202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.56/each(List $70.70)

Overview

Mfr description
29202 BROOM- STIFF GREEN
  • This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris; This brush is also suitable for use in wet and external areas;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    3 in
  • Bristle Length
    4.13
  • Bristle Color
    Green
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text