Motion
31046

VIKAN
31046

Vikan Broom - Euro (Hygienic), Polypropylene Block Material, Polyester Bristle Material, 260 mm Broom Head Width, 75 mm Bristle Length
Mi Item #05800873
MFR #31046
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31046

Vikan Broom - Euro (Hygienic), Polypropylene Block Material, Polyester Bristle Material, 260 mm Broom Head Width, 75 mm Bristle Length
Mi Item #05800873
MFR #31046

Mfr description
31046 LOBBY BROOM YELLOW
  • This fully color-coded, soft-bristled lobby broom is great for dry areas and sweeping in between narrow spaces in production lines;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.09/each

Specifications

Dimensions

  • Bristle Length
    75 mm
  • Broom Head Width
    260 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)