Motion
29154

VIKAN
29154

Vikan 13" Push Broom- Extra Stiff - Red
MI ITEM #05800883
MFR #29154
Price$63.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
29154

Vikan 13" Push Broom- Extra Stiff - Red
MI ITEM #05800883
MFR #29154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63.68/each

Specifications

Dimensions

  • Bristle Color
    Red
  • Bristle Length
    4.13
  • Broom Head Width
    2.9 in

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes

Overview

Mfr description
29154 BROOM- STIFF RED
  • This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris; This brush is also suitable for use in wet and external areas;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought