Motion
31043

VIKAN
31043

Vikan 10" Upright Broom- Soft/Stiff - Blue
MI ITEM #05800885
MFR #31043
Your Price$28.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31043

Vikan 10" Upright Broom- Soft/Stiff - Blue
MI ITEM #05800885
MFR #31043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.72/each(List $35.91)

Overview

Mfr description
31043 LOBBY BROOM BLUE
  • This fully color-coded, soft-bristled lobby broom is great for dry areas and sweeping in between narrow spaces in production lines;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    1.4 in
  • Bristle Length
    2.95
  • Bristle Color
    Blue
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought