Motion
31044

VIKAN
31044

Vikan 10" Upright Broom- Soft/Stiff - Red
Mi Item #05800890
MFR #31044
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31044

Vikan 10" Upright Broom- Soft/Stiff - Red
Mi Item #05800890
MFR #31044

Mfr description
31044 LOBBY BROOM RED
  • This fully color-coded, soft-bristled lobby broom is great for dry areas and sweeping in between narrow spaces in production lines;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.09/each

Specifications

Dimensions

  • Bristle Color
    Red
  • Bristle Length
    75 mm
  • Broom Head Width
    260 mm

Details

  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Handle Connection Type
    Euro (Hygienic)
  • FDA Accepted
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)