Motion
6350

VIKAN
6350

Remco Handheld Dust Pan - Polypropylene, Black Pan Color, 12.1 in Wide, 12.2 in Deep, 12.1000 in Handle Length
MI ITEM #05800906
MFR #6350
Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6350

Remco Handheld Dust Pan - Polypropylene, Black Pan Color, 12.1 in Wide, 12.2 in Deep, 12.1000 in Handle Length
MI ITEM #05800906
MFR #6350

Mfr description
6350 DUST PAN CHARCOAL GRAY BLACK
  • This non-food grade dustpan is a great alternative to more costly hygienic dustpans
  • It helps clean up after spills to ensure a clean working area.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.64/each

Specifications

Dimensions

  • Dust Pan Depth
    12.2 in
  • Dust Pan Height
    4.1 in
  • Dust Pan Width
    12.1 in
  • Handle Length
    12.1000 in

Details

  • Body Material
    Polypropylene
  • Dust Pan Color
    Black
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Handheld
  • Handle Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)