Motion
56867

VIKAN
56867

Vikan 3 Gallon Bucket - Orange
Mi Item #05800909
MFR #56867
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56867

Vikan 3 Gallon Bucket - Orange
Mi Item #05800909
MFR #56867

Mfr description
56867 PAIL- 3 GALLONS ORANGE
  • For alternative see: 56877
  • This pail is ideal for transporting cleaning chemicals as well as hot or cold ingredients
  • It has a drip-free spout, hand grip that is raised from the base, sturdy stainless steel handle and is calibrated for a variety of measuring units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.48/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    12.88 in
  • Pail/Bucket Height
    12.5 in
  • Pail/Bucket Length
    12.81 in
  • Pail/Bucket Width
    12.88 in

Details

  • Color
    Orange
  • FDA Approved
    Yes
  • For Use With
    Vikan 3 Gallon Bucket Lid
  • Handle Material
    Stainless Steel
  • Includes
    1 Bucket
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    3 gal (US)
  • Standards Met
    FDA Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)