Motion
56869

VIKAN
56869

Vikan 3 Gallon Bucket - Black
MI ITEM #05800911
MFR #56869
Price$46.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56869

Vikan 3 Gallon Bucket - Black
MI ITEM #05800911
MFR #56869

Mfr description
56869 PAIL- 3 GALLONS BLACK
  • For alternative see: 56879
  • This pail is ideal for transporting cleaning chemicals as well as hot or cold ingredients
  • It has a drip-free spout, hand grip that is raised from the base, sturdy stainless steel handle and is calibrated for a variety of measuring units
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.84/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    12.88 in
  • Pail/Bucket Height
    12.5 in
  • Pail/Bucket Length
    12.81 in
  • Pail/Bucket Width
    12.88 in

Details

  • Color
    Black
  • FDA Approved
    Yes
  • For Use With
    Vikan 3 Gallon Bucket Lid
  • Handle Material
    Stainless Steel
  • Includes
    1 Bucket
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    3 gal (US)
  • Standards Met
    FDA Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)