Motion
56873

VIKAN
56873

Vikan 3 Gallon Bucket Lid - Blue
MI ITEM #05800917
MFR #56873
Price$21.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56873

Vikan 3 Gallon Bucket Lid - Blue
MI ITEM #05800917
MFR #56873

Mfr description
56873 PAIL LID BLUE
  • For alternative see: 56863
  • This pail lid is useful for preventing spillage of materials
  • It has a clip system for securing the lid tightly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.41/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    12.38 in
  • Pail/Bucket Height
    1 in
  • Pail/Bucket Length
    13.94 in
  • Pail/Bucket Width
    12.38 in

Details

  • Color
    Blue
  • FDA Approved
    Yes
  • For Use With
    Vikan 3 Gallon Bucket
  • Includes
    1 Lid
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    3 gal (US)
  • Standards Met
    FDA Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)