Motion
6024DRN

VIKAN
6024DRN

Remco 24" Fiberglass Drain Handle - White
Mi Item #05800931
MFR #6024DRN
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6024DRN

Remco 24" Fiberglass Drain Handle - White
Mi Item #05800931
MFR #6024DRN

Mfr description
6024DRN DRAIN BRUSH HANDLE 24"
  • Remco’s fiberglass drain handles are an essential element of a low-cost, total solution to chemical clean-up tasks
  • Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Handle Diameter
    1.3 in
  • Handle Length
    24 in

Details

  • FDA Approved
    N
  • Handle Color
    White
  • Handle Connection Type
    Euro (Hygienic)
  • Handle Material
    Fiberglass
  • Handle Type
    Floor and Drain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)