Motion
6053DRN

VIKAN
6053DRN

Remco Handle - Euro Threaded, Handle Material; Fiberglass, Handle Length; 53 in
Mi Item #05800933
MFR #6053DRN
Price$24.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6053DRN

Remco Handle - Euro Threaded, Handle Material; Fiberglass, Handle Length; 53 in
Mi Item #05800933
MFR #6053DRN

Mfr description
6053DRN DRAIN BRUSH HANDLE 53"
  • Remco’s fiberglass drain handles are an essential element of a low-cost, total solution to chemical clean-up tasks
  • Stiff but lightweight, they feature honeycomb construction with smooth, chemically resistant gel-coat surfaces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.42/each

Specifications

Dimensions

  • Handle Diameter
    1.3 in
  • Handle Length
    53 in
  • Maximum Handle Length
    66.9300 in
  • Minimum Handle Length
    51.2200

Details

  • Connector Material
    Nylon
  • FDA Approved
    N
  • Handle Color
    White
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Fiberglass
  • Handle Style
    Straight
  • Handle Type
    Floor and Drain
  • Product Types
    Drain Handle, Fiberglass Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)